Zoro Homepage
This item is Discontinued.
Z-Lite Schema 1 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside 1918-1S-BN-LED

Schema 1 Light Vanity, Brushed Nickel & Clear Outside with Matte Opal Inside (Discontinued)

  • Mfr # 1918-1S-BN-LED
  • Zoro # G205835084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1918-1S-BN-LED
Zoro #
G205835084
UPC #
685659070385
Country of Origin
China

Dimensions

Height
8.7"
Width
4.6"

Details

Item
Vanity
Housing Finish
Brushed nickel
Number of Lights
1
Shade Material
Glass
Lamp Watts
8
Series
Schema

Description

The Schema collection of vanity fixtures combine clear outer glass with matte opal inner glass in several finishes such as polished Chrome, rich Bronze and Brushed Nickel. These fixtures also feature the latest in long life, energy efficient LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.