Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schema 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside

  • Mfr # 1918-5V-BRZ-LED

  • Zoro # G805835002


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
6"
Length
6.4"
Width
38"
Housing Finish
Bronze
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1918-5V-BRZ-LED
Zoro #
G805835002
UPC #
685659070514
Country of Origin
China

Dimensions

Height
6"
Length
6.4"
Width
38"
Canopy Dimensions
8.68 in x 4.57 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
5
Style
contemporary; metropolitan; modern
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
8
Lamp Included
Yes
Housing Material
Steel
Standards
CUL/cETLu
Series
Schema
Dimmable
Yes
Source Lumens
3000
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Delivered Lumens
2400
Shade Finish
Clear Outside; Matte Opal Inside
Rated Location
Damp

Description

The Schema collection of vanity fixtures combine clear outer glass with matte opal inner glass in several finishes such as polished Chrome, rich Bronze and Brushed Nickel. These fixtures also feature the latest in long life, energy efficient LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.