Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Z-Lite Sedona 3 Light Convertible Pendant, Brushed Nickel & White 192-24W-C

Sedona 3 Light Convertible Pendant, Brushed Nickel & White (Discontinued)

  • Mfr # 192-24W-C
  • Zoro # G005840349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-24W-C
Zoro #
G005840349
UPC #
685659046175
Country of Origin
China

Dimensions

Height
58.48"
Width
24"

Details

Number of Lights
3
Shade Material
Organza
Item
Pendant
Finish
Brushed Nickel
Watts
100
Series
Sedona
Material
Steel

Description

The Sedona family is a soft reflection of contemporary. The white transparent outer organza shade allows a glimpse of the ultra white inner shade which emanates a soft glow. The Sedona family is finished with brushed nickel hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.