
Sempter 1 Light Pendant, Chrome+ Crystal
Mfr # 911MP3
Zoro # G805841713
product price: $118.00
/ea
Free Shipping & Returns
Key Features
Height
6.75"
Length
6.25"
Width
6.25"
Number of Lights
1
Style
contemporary; metropolitan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
911MP3
Zoro #
G805841713
UPC #
685659078145
Country of Origin
China
Dimensions
Height
6.75"
Length
6.25"
Width
6.25"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Details
Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Crystal + Steel
Item
Pendant
Finish
Chrome
Series
Sempter
Standards
CUL/cETLu
Dimmable
Yes
Watts
60
Material
Steel
Shade Finish
Chrome and Crystal
Rated Location
Dry
Bulb Base
Medium
Description
Modern allure and metropolitan styling are hallmarks of this exquisite chrome steel and crystal one-light pendant. Enjoy the delicate look of narrow cut lines on its chrome finish shade, and an extended ceiling drop made from chrome finish steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.