Zoro Homepage

Sempter 2 Light Vanity, Chrome & Chrome

  • Mfr # 911-2V-LED

  • Zoro # G805834937


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Height
4.75"
Length
5"
Width
12.5"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-2V-LED
Zoro #
G805834937
UPC #
685659078077
Country of Origin
China

Dimensions

Height
4.75"
Length
5"
Width
12.5"
Canopy Dimensions
12-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Standards
CUL/cETLu
Lamp Included
Yes
Dimmable
Yes
Housing Material
Steel
Series
Sempter
Lamp Watts
4
Color Rendering Index
Greater than 90
Bulb Base
LED-G9
Source Lumens
820
Delivered Lumens
492
Shade Finish
Chrome
Rated Location
Damp

Description

Let this exquisite chrome finish two-light vanity fixture turn up the volume on artistic style in a contemporary space. Etched thin lines saturate a pair of round glass shades and project an enticing aesthetic fit for a showcase design scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.