Zoro Homepage

Sempter 3 Light Vanity, Chrome & Chrome

  • Mfr # 911-3V-LED

  • Zoro # G305834901


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
4.75"
Length
5"
Width
20.5"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-3V-LED
Zoro #
G305834901
UPC #
685659078084
Country of Origin
China

Dimensions

Height
4.75"
Length
5"
Width
20.5"
Canopy Dimensions
20-1/2 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Housing Material
Steel
Lamp Included
Yes
Lamp Watts
4
Dimmable
Yes
Standards
CUL/cETLu
Series
Sempter
Bulb Base
LED-G9
Source Lumens
1230
Color Rendering Index
Greater than 90
Rated Location
Damp
Delivered Lumens
738
Shade Finish
Chrome

Description

Turn a modern bath space into a gallery-inspired showcase, framing a master or guest sink with the elegant look of this three-light vanity fixture. Crafted from shiny chrome finish cut glass, its trio of rounded shades reach an artistic height with meticulously cut horizontal lines.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.