Seoul 2 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 571PHBS-SQPM-BK

  • Zoro # G705837120


product price: $668.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Candelabra
Housing Material
Aluminium
Height
20.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBS-SQPM-BK
Zoro #
G705837120
UPC #
685659135152
Country of Origin
China

Dimensions

Height
20.75"
Width
11.25"
Length
11.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Housing Material
Aluminium
Dimmable
Yes
Number of Lamps
2
Standards
ETL/CETL Certified
Watts
60
Series
Seoul
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear
Style
Craftsman
Warranty
5-year Limited

Description

This black finish outdoor post light promises to turn up the energy a notch or two. Embellish a patio or walkway with a gorgeous fixture styled in both modern and charming traditional motifs. 5 Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.