Seoul 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHBR-533PM-ORB

  • Zoro # G805837020


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Watts
60
Height
21.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHBR-533PM-ORB
Zoro #
G805837020
UPC #
685659135138
Country of Origin
China

Dimensions

Height
21.75"
Width
11.25"
Length
11.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Watts
60
Dimmable
Yes
Series
Seoul
Number of Lamps
2
Housing Material
Aluminium
Bulb Base Type
Candelabra
Shade Material
Glass
Style
Craftsman
Shade Finish
Clear
Rated Location
Wet

Description

Embellish a carefully designed garden or landscaped space with the elegant sophistication of this outdoor post light. Fashioned with a rubbed bronze finish and glass shade, its interior candelabra-style bulb base changes up the motif and creates an artful impression.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.