Seoul 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHBS-SQPM-ORB

  • Zoro # G705837175


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Series
Seoul
Standards
ETL/CETL Certified
Watts
60
Length
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHBS-SQPM-ORB
Zoro #
G705837175
UPC #
685659135176
Country of Origin
China

Dimensions

Length
11.25"
Height
20.75"
Width
11.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Series
Seoul
Standards
ETL/CETL Certified
Watts
60
Number of Lamps
2
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminium
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear
Shade Material
Glass

Description

Sophisticated linear design embellishes the character of this outdoor post light. Feel the warm rich vibe of a rubbed bronze finish body that highlights sweet candelabra-style bulb bases behind pristine glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.