Zoro Homepage

Seoul 2 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 571PHBR-BK

  • Zoro # G905836978


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Series
Seoul
Housing Material
Aluminium
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBR-BK
Zoro #
G905836978
UPC #
685659132830
Country of Origin
China

Dimensions

Height
19.75"
Length
11.25"
Width
11.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Standards
ETL/CETL Certified
Series
Seoul
Housing Material
Aluminium
Bulb Base Type
Candelabra
Watts
60
Number of Lamps
2
Dimmable
Yes
Shade Material
Glass
Style
Craftsman
Rated Location
Wet
Shade Finish
Clear

Description

Add a dramatic look to a custom designed exterior space. This outdoor post lantern offers a stylish look with a black finish frame and a pair of charming candelabra base bulbs behind beautiful clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.