Zoro Homepage

Seoul 2 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 571PHBS-BK

  • Zoro # G105836914


product price: $592.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Height
18.25"
Standards
ETL/CETL Certified
Length
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBS-BK
Zoro #
G105836914
UPC #
685659132854
Country of Origin
China

Dimensions

Height
18.25"
Length
11.25"
Width
11.25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60
Standards
ETL/CETL Certified
Housing Material
Aluminium
Bulb Base Type
Candelabra
Number of Lamps
2
Dimmable
Yes
Series
Seoul
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear
Shade Material
Glass

Description

Don't skimp on style when fashioning a custom outdoor space. A great choice for a back patio or front walkway, this black finish post lantern features a charming candelabra bulb base shielded by lovely clear glass. 5 Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.