Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHBR-564P-BK

  • Zoro # G705836949


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
14.25"
Housing Material
Aluminium
Number of Lamps
2
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBR-564P-BK
Zoro #
G705836949
UPC #
685659135091
Country of Origin
China

Dimensions

Width
14.25"
Height
101.5"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminium
Number of Lamps
2
Watts
60
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base Type
Candelabra
Series
Seoul
Shade Material
Glass
Style
Craftsman
Rated Location
Wet
Shade Finish
Clear

Description

Make a statement in a custom exterior space. This outdoor light offers a sophisticated blend of modern and charming traditional with a bold black finish base and a geometric frame with glass panels and a candelabra-style two-bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.