Seoul 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHBR-519P-ORB

  • Zoro # G705837014


product price:  $1,094.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Height
113.5"
Watts
60
Bulb Base Type
Candelabra
Number of Lamps
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBR-519P-ORB
Zoro #
G705837014
UPC #
685659143973
Country of Origin
China

Dimensions

Height
113.5"
Width
11.25"
Length
11.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
60
Bulb Base Type
Candelabra
Number of Lamps
2
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Seoul
Housing Material
Aluminium
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

Add sophistication as you illuminate a custom front or back yard space. This outdoor post light offers a rich rubbed bronze finish and glass panels that shield a charming two-light candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.