Seoul 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHBR-564P-ORB

  • Zoro # G605836971


product price:  $1,188.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Dimmable
Yes
Series
Seoul
Number of Lamps
2
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHBR-564P-ORB
Zoro #
G605836971
UPC #
685659135121
Country of Origin
China

Dimensions

Width
14.25"
Height
101.5"
Length
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Series
Seoul
Number of Lamps
2
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Watts
60
Housing Material
Aluminium
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear
Shade Material
Glass

Description

This outdoor light repurposes a conventional patio or front yard space. Bring creative energy to entertaining al fresco with a gorgeous rubbed bronze finish frame and clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.