Seoul 2 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHBS-536P-ORB

  • Zoro # G505836934


product price:  $1,154.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Lamps
2
Watts
60
Series
Seoul
Width
11.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHBS-536P-ORB
Zoro #
G505836934
UPC #
685659135169
Country of Origin
China

Dimensions

Width
11.25"
Height
113.25"
Length
11.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
2
Watts
60
Series
Seoul
Bulb Base Type
Candelabra
Standards
ETL/CETL Certified
Dimmable
Yes
Housing Material
Aluminium
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet
Style
Craftsman

Description

Complete the designer look you sought for a front or back yard configuration. With a rich rubbed bronze finish, this outdoor light offers a sophisticated linear design as it cascades radiant illumination to guide guests around a custom space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.