Zoro Homepage

Seoul 2 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 571M-BK

  • Zoro # G905837081


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Width
9.25"
Height
14.75"
Length
10.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571M-BK
Zoro #
G905837081
UPC #
685659132793
Country of Origin
China

Dimensions

Width
9.25"
Height
14.75"
Length
10.5"
Canopy Dimensions
5 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Black
Housing Material
Aluminium
Standards
ETL/CETL Certified
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Style
Craftsman
Shade Finish
Clear
Number of Lights
2

Description

A bold black finish adds definition to the sleek design of this outdoor wall lantern. Ideal for mounting to a structure or deck wall, its clear glass shade nestles a pair of candelabra bulbs and offers a fashionable ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.