Zoro Homepage

Seoul 2 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear

  • Mfr # 571B-ORB

  • Zoro # G805837105


product price: $588.00
/ea
Free Shipping & Returns

Key Features

Width
11.25"
Height
18.75"
Length
12.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571B-ORB
Zoro #
G805837105
UPC #
685659132823
Country of Origin
China

Dimensions

Width
11.25"
Height
18.75"
Length
12.5"
Canopy Dimensions
5-3/4 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Bulb Base
Candelabra
Style
Craftsman
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet
Number of Lights
2

Description

Light up a front or back yard without sacrificing style. This rubbed bronze outdoor wall lantern delivers a sophisticated geometric silhouette and the charming appeal of a candelabra bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.