Seoul 2 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear

  • Mfr # 571M-ORB

  • Zoro # G305837063


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Width
9.25"
Height
14.75"
Length
10.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571M-ORB
Zoro #
G305837063
UPC #
685659132809
Country of Origin
China

Dimensions

Width
9.25"
Height
14.75"
Length
10.5"
Canopy Dimensions
5 in x 8 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Standards
ETL/CETL Certified
Style
Craftsman
Rated Location
Wet
Dimmable
Yes
Number of Lights
2
Shade Material
Glass
Shade Finish
Clear
Bulb Base
Candelabra

Description

Sophistication and style in an influential outdoor fixture. Bring a classic look to a modern space with this rubbed bronze finish wall lantern, a perfect way to greet guests at the door or illuminate an exterior entertaining structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.