Seoul 3 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear

  • Mfr # 571CHXL-BK

  • Zoro # G705842131


product price:  $854.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Length
14"
Width
14"
Height
21.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571CHXL-BK
Zoro #
G705842131
UPC #
685659132953
Country of Origin
China

Dimensions

Length
14"
Width
14"
Height
21.25"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
3
Bulb Base Type
Candelabra
Style
Craftsman
Series
Seoul
UL Listed
ETL/CETL Certified
Frame Finish
Black
Shade Material
Glass
Dimmable
Yes
Light Bulb Wattage
60 W
Frame Material
Aluminium
Shade Finish
Clear
Rated Location
Damp

Description

Sophisticated design elements form a geometric silhouette with a softened look. This outdoor hanging lantern offers a bold black finish and a charming candelabra bulb base shielded behind a clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.