Zoro Homepage

Seoul 3 Light Outdoor Flush Ceiling Mount Fixture, Black & Clear

  • Mfr # 571F-BK

  • Zoro # G405837024


product price: $514.00
/ea
Free Shipping & Returns

Key Features

Watts
40
Fixture Series
Seoul
Length
12"
Width
12"
Fixture Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571F-BK
Zoro #
G405837024
UPC #
685659132977
Country of Origin
China

Dimensions

Length
12"
Width
12"
Height
6"
Canopy Dimensions
12 in x 12 in

Details

Item
Outdoor Flush Mount
Watts
40
Fixture Series
Seoul
Fixture Housing Material
Aluminium
Housing Finish
Black
Standards
ETL/CETL Certified
Number of Lights
3
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass
Bulb Base
Medium
Dimmable
Yes
Style
Craftsman
Damp/Wet Rating
Damp

Description

Offer lighting from above in a gazebo or deck space. Flaunting softened geometric design elements, this black finish flush mount outdoor lantern light features charming bulbs tucked behind a clear glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.