
Seoul 3 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 571PHXLR-533PM-BK
Zoro # G605837176
product price:Â $876.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Housing Material
Aluminium
Height
25.75"
Standards
ETL/CETL Certified
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571PHXLR-533PM-BK
Zoro #
G605837176
UPC #
685659135213
Country of Origin
China
Dimensions
Height
25.75"
Width
14"
Length
14"
Details
Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminium
Standards
ETL/CETL Certified
Dimmable
Yes
Bulb Base Type
Candelabra
Watts
60
Series
Seoul
Number of Lamps
3
Rated Location
Wet
Style
Craftsman
Shade Finish
Clear
Shade Material
Glass
Description
Classic sophistication describes the design of this black finish outdoor post light. A linear lantern-inspired shape makes its frame offer contrast to a charming two-bulb candelabra base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.