Seoul 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHXLR-533PM-ORB

  • Zoro # G005837172


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Watts
60
Height
25.75"
Dimmable
Yes
Series
Seoul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHXLR-533PM-ORB
Zoro #
G005837172
UPC #
685659135237
Country of Origin
China

Dimensions

Height
25.75"
Length
14"
Width
14"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
60
Dimmable
Yes
Series
Seoul
Number of Lamps
3
Bulb Base Type
Candelabra
Housing Material
Aluminium
Standards
ETL/CETL Certified
Shade Finish
Clear
Style
Craftsman
Rated Location
Wet
Shade Material
Glass

Description

A hint of charming traditional style sneaks in to the modern motif of this elegant outdoor post lantern. Proudly light up a garden space or walkway with a rubbed bronze finish frame and a candelabra-style bulb base behind clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.