Seoul 3 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHXLS-SQPM-ORB

  • Zoro # G705836161


product price:  $901.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Dimmable
Yes
Width
14"
Height
24.75"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHXLS-SQPM-ORB
Zoro #
G705836161
UPC #
685659135275
Country of Origin
China

Dimensions

Width
14"
Height
24.75"
Length
14"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Watts
60
Bulb Base Type
Candelabra
Housing Material
Aluminium
Series
Seoul
Standards
ETL/CETL Certified
Number of Lamps
3
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass
Style
Craftsman

Description

Don't sacrifice tireless work on a custom landscaped space. Let this rubbed bronze finish outdoor post lantern cast ambient light on gardens, walkways, and fence positions as it turns up the volume on class and sophistication.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.