Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHXLS-ORB

  • Zoro # G805836245


product price:  $824.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminium
Length
14"
Bulb Base Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571PHXLS-ORB
Zoro #
G805836245
UPC #
685659132946
Country of Origin
China

Dimensions

Length
14"
Height
22.25"
Width
14"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminium
Bulb Base Type
Candelabra
Dimmable
Yes
Number of Lamps
3
Series
Seoul
Watts
60
Rated Location
Wet
Shade Finish
Clear
Style
Craftsman
Shade Material
Glass

Description

Pour on the charm as you plan lighting for a custom front or back yard. This rubbed bronze finish post lantern blends linear, geometric character with the charming look of candelabra-style bulb bases visible behind pristine clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.