Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 3 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHXLS-536P-BK

  • Zoro # G705836109


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
14"
Bulb Base Type
Candelabra
Height
117.25"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXLS-536P-BK
Zoro #
G705836109
UPC #
685659135244
Country of Origin
China

Dimensions

Width
14"
Height
117.25"
Length
14"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Dimmable
Yes
Watts
60
Housing Material
Aluminium
Number of Lamps
3
Series
Seoul
Standards
ETL/CETL Certified
Style
Craftsman
Rated Location
Wet
Shade Finish
Clear
Shade Material
Glass

Description

Add a compelling look to a modern home design with this outdoor light. A versatile black finish enhances the geometric lantern aesthetic of a lantern frame with clear glass panels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.