Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear

  • Mfr # 571PHXLS-536P-ORB

  • Zoro # G505836248


product price:  $1,394.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Dimmable
Yes
Length
14"
Standards
ETL/CETL Certified
Height
117.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXLS-536P-ORB
Zoro #
G505836248
UPC #
685659135268
Country of Origin
China

Dimensions

Length
14"
Height
117.25"
Width
14"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Dimmable
Yes
Standards
ETL/CETL Certified
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Series
Seoul
Housing Material
Aluminium
Rated Location
Wet
Shade Finish
Clear
Style
Craftsman
Shade Material
Glass

Description

A minimalist design accentuates the contemporary aesthetic of this outdoor light, a sophisticated addition to a custom front or back yard. Rubbed bronze offers a lush finish to a base and frame housing traditional, romantic candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.