Seoul 3 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Clear

  • Mfr # 571XL-ORB

  • Zoro # G105836099


product price:  $824.00
/ea
Free Shipping & Returns

Key Features

Width
14"
Height
22.75"
Length
15.5"
Series
Seoul
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571XL-ORB
Zoro #
G105836099
UPC #
685659132908
Country of Origin
China

Dimensions

Width
14"
Height
22.75"
Length
15.5"
Canopy Dimensions
5-3/4 in x 9-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Seoul
Watts
60
Finish
Oil Rubbed Bronze
Housing Material
Aluminium
Standards
ETL/CETL Certified
Shade Finish
Clear
Shade Material
Glass
Number of Lights
3
Bulb Base
Candelabra
Dimmable
Yes
Style
Craftsman
Rated Location
Wet

Description

Mix new and old as you light up an exterior space to be proud of. With a rich rubbed bronze finish, this outdoor wall lantern features contrasting linear design elements with a charming, romantic candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.