Seoul 4 Light Outdoor Chain Mount Ceiling Fixture, Black & Clear

  • Mfr # 571CHXXL-BK

  • Zoro # G005842091


product price:  $1,448.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
4
Bulb Base Type
Candelabra
Length
18"
Width
18"
Style
Craftsman
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571CHXXL-BK
Zoro #
G005842091
UPC #
685659161519
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
28"
Chain Length
72"
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
4
Bulb Base Type
Candelabra
Style
Craftsman
Dimmable
Yes
Shade Material
Glass
Frame Finish
Black
Light Bulb Wattage
60 W
Series
Seoul
Frame Material
Aluminum
UL Listed
CUL/cETLu
Rated Location
Damp
Shade Finish
Clear

Description

Embrace a minimalist linear design offering sophistication and style for an exterior space. This four-light outdoor chain light fixture features a black finish aluminum housing with geometric precision and subtle angles and specially cut clear glass panels. From the Seoul collection, this contemporary light presents an orderly design with upscale contemporary ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.