Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 571PHXXLR-BK

  • Zoro # G305836097


product price: $1,448.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Series
Seoul
Bulb Base Type
Candelabra
Number of Lamps
4
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXXLR-BK
Zoro #
G305836097
UPC #
685659161526
Country of Origin
China

Dimensions

Height
30.75"
Length
18"
Width
18"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Series
Seoul
Bulb Base Type
Candelabra
Number of Lamps
4
Housing Material
Aluminum
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Style
Craftsman
Rated Location
Wet

Description

Top an exterior light post with a fixture that blends geometric energy with charming village-inspired essence. This four-light post mount fixture from the Seoul collection infuses minimalist geometric style in a black finish aluminum frame with angled accents. Specially cut clear glass panels offer a perfect view of a four-bulb base inviting romantic candelabra-style bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.