
Seoul 4 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 571PHXXLR-564P-BK
Zoro # G305836158
product price: $2,104.00
/eaKey Features
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Width
18"
Number of Lamps
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571PHXXLR-564P-BK
Zoro #
G305836158
UPC #
685659165135
Country of Origin
China
Dimensions
Width
18"
Length
18"
Height
113"
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
4
Watts
60
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Series
Seoul
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear
Style
Craftsman
Description
This four-light outdoor post-mounted fixture creates a cool mix of old and new. From the Seoul collection, this extraordinary light offers a geometric-inspired black finish aluminum fixture with geometric lines and specially cut clear glass. An elegant post creates the perfect venue to showcase this elegant light.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.