Seoul 4 Light Outdoor Post Mounted Fixture, Black & Clear

  • Mfr # 571PHXXLS-536P-BK

  • Zoro # G205836111


product price: $2,033.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Bulb Base Type
Candelabra
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571PHXXLS-536P-BK
Zoro #
G205836111
UPC #
685659166125
Country of Origin
China

Dimensions

Length
18"
Width
18"
Height
124.5"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Candelabra
Watts
60
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Aluminum
Series
Seoul
Number of Lamps
4
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear
Style
Craftsman

Description

A modern motif stylizes this four-light outdoor post-mounted fixture, creating an elegant updated look to a patio, walkway, or outdoor gate space. This fixture from the Seoul collection increases the glam factor in any outdoor space with its bold black finish aluminum frame and rounded post and specially cut clear glass panels that add an intriguing touch to a traditional-style housing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.