Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serenade 6 Light Pendant, Chrome

  • Mfr # 429-6C-CH

  • Zoro # G205841566


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
40"
Length
17.5"
Width
17.5"
Number of Lights
6
Style
vintage; restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429-6C-CH
Zoro #
G205841566
UPC #
685659045093
Country of Origin
China

Dimensions

Height
40"
Length
17.5"
Width
17.5"
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
6
Style
vintage; restoration
Item
Pendant
Finish
Chrome
Series
Serenade
Watts
60
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Rated Location
Dry
Bulb Base
Candelabra

Description

Oversized crystal balls and loops create a striking divergence from the classical styling of the tall candles set upon crystal bobeches. Graceful crystal drapes and gleaming chrome mingle playfully with the oversized elements of these fixtures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.