Zoro Homepage

Sevier LED Pendant, Chrome & Black + White

  • Mfr # 2008-16CH-LED

  • Zoro # G105841703


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Height
5"
Length
16"
Width
16"
Number of Lights
4
Style
contemporary; eclectic; transitional; fusion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2008-16CH-LED
Zoro #
G105841703
UPC #
685659056099
Country of Origin
China

Dimensions

Height
5"
Length
16"
Width
16"
Cord/Wire Length
110 in

Details

Number of Lights
4
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Item
Pendant
Finish
Chrome
Material
Steel
Color Temperature
3000K
CRI
CRI>80
Watts
20
Series
Sevier
Lamp Included
Yes
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
LED-Integrated
Source Lumens
2000
Delivered Lumens
1300
Rated Location
Dry
Shade Finish
Black and White

Description

Black and White classic retro styling of the Sevier family presents an up to date contemporary look. Gleaming chrome hardware compliments the simple colour palette. These low profile fixtures are fitted with the newest LED light source technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.