Shannon Chandelier, 5-Light, 32 In.W x 16.5 In.H, Brushed Nickel/white

  • Mfr # 3040-32BN

  • Zoro # G711799481


product price:  $354.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Dimmable
Yes
Style
Transitional, Traditional, Classical, Shade
Width
32 in
Series
Shannon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-32BN
Zoro #
G711799481
UPC #
685659186253
Country of Origin
China

Dimensions

Length
32"
Width
32 in
Height
16.5 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
110"
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Dimmable
Yes
Number of Lights
5
Style
Transitional, Traditional, Classical, Shade
Series
Shannon
Lamp Watts
60
Standards
CETL
Collection
Shannon
Material
Steel
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
white
Shade Material
Fabric
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
white
Bulbs Included
No

Description

Reflect on a tasteful contemporary flavor in lighting for a modern or transitional space as the Shannon five-light chandelier delivers ambient lighting and a symmetrical silhouette. Embrace the graceful aesthetic of a brushed nickel finish steel frame with subtly curved arms culminating with lights capped with classic white fabric shades. This minimalist chandelier tells a story of measured elegance suited to a dining space, kitchen, or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.