Shannon Chandelier, 5-Light, 32 In.W x 16.5 In.H, Matte Black/white

  • Mfr # 3040-32MB

  • Zoro # G211799448


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
CETL
Style
Transitional, Traditional, Classical, Shade
Lamp Watts
60
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-32MB
Zoro #
G211799448
UPC #
685659186246
Country of Origin
China

Dimensions

Height
16.5 in
Length
32"
Width
32 in
Cord/Wire Length
110"
Canopy Dimensions
5.11"L x 5.11"W
Chain Length
Rods: 1x3"+1x6"+2x12"+2x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Standards
CETL
Style
Transitional, Traditional, Classical, Shade
Lamp Watts
60
Collection
Shannon
Dimmable
Yes
Number of Lights
5
Material
Steel
Series
Shannon
Rated Location
Dry
Shade Material
Fabric
Bulb Base
Candelabra
Shade Finish
white
Bulbs Included
No
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
white

Description

The Shannon five-light chandelier delivers ambient lighting and a symmetrical silhouette with low-key elements and crisp contrast. Embrace the graceful aesthetic of a matte black finish steel frame with subtly curved arms culminating with lights capped with classic white fabric shades. This minimalist chandelier tells a story of measured elegance suited to a dining space, kitchen, or entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.