Shannon Chandelier, 6-Light, 42 In.W x 19.25 In.H, Brushed Nickel/white

  • Mfr # 3040-42BN

  • Zoro # G411799378


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Collection
Shannon
Lamp Watts
60
Height
19.25 in
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-42BN
Zoro #
G411799378
UPC #
685659186192
Country of Origin
China

Dimensions

Height
19.25 in
Length
42"
Width
42 in
Cord/Wire Length
170"
Canopy Dimensions
5.11"L x 5.11"W
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Collection
Shannon
Lamp Watts
60
Dimmable
Yes
Series
Shannon
Standards
CETL
Number of Lights
6
Material
Steel
Style
Transitional, Traditional, Classical, Shade
Shade Material
Fabric
Shade Finish
white
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish/Color
white
Frame Material
Steel
Location Rating
Dry
Bulbs Included
No

Description

Choose the Shannon six-light chandelier to create an easy, low-key feel in a modern space. Embrace the graceful aesthetic of a brushed nickel finish steel frame with subtly curved arms and lights capped with classic white fabric shades reflecting traditional style. Infuse ambient lighting over a dining ensemble, in an entryway, or in a main living area with this tasteful chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.