Shannon Chandelier, 6-Light, 42 In.W x 19.25 In.H, Rubbed Brass/white

  • Mfr # 3040-42RB

  • Zoro # G411799583


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
CETL
Dimmable
Yes
Width
42 in
Style
Transitional, Traditional, Classical, Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-42RB
Zoro #
G411799583
UPC #
685659186208
Country of Origin
China

Dimensions

Width
42 in
Height
19.25 in
Length
42"
Cord/Wire Length
170"
Canopy Dimensions
5.11"L x 5.11"W
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Standards
CETL
Dimmable
Yes
Style
Transitional, Traditional, Classical, Shade
Material
Steel
Lamp Watts
60
Number of Lights
6
Collection
Shannon
Series
Shannon
Bulb Base
Candelabra
Shade Finish
white
Rated Location
Dry
Shade Material
Fabric
Shade Finish/Color
white
Bulbs Included
No
Location Rating
Dry
Frame Material
Steel

Description

The Shannon six-light chandelier becomes a focal point in any modern space with its easy yet sophisticated aesthetic. Embrace the beauty of a rubbed brass finish steel frame with subtly curved arms and lights capped with classic white fabric shades reflecting traditional style. Infuse ambient lighting over a dining ensemble, in an entryway, or in a main living area with this tasteful chandelier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.