Shannon Chandelier, 6-Light, 62 In.W x 25.75 In.H, Brushed Nickel/white

  • Mfr # 3040-62BN

  • Zoro # G911799564


product price:  $506.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Standards
CETL
Material
Steel
Width
62 in
Height
25.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-62BN
Zoro #
G911799564
UPC #
685659186222
Country of Origin
China

Dimensions

Width
62 in
Length
62"
Height
25.75 in
Canopy Dimensions
5.11"L x 5.11"W
Cord/Wire Length
170"
Chain Length
Rods: 1x3"+1x6"+2x12"+4x24"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Brushed Nickel
Standards
CETL
Material
Steel
Number of Lights
6
Style
Transitional, Traditional, Classical, Shade
Lamp Watts
60
Collection
Shannon
Series
Shannon
Dimmable
Yes
Shade Material
Fabric
Shade Finish
white
Bulb Base
Candelabra
Rated Location
Dry
Frame Material
Steel
Location Rating
Dry
Shade Finish/Color
white
Bulbs Included
No

Description

Modern design concepts count on the simple elegance of versatility and style, and the Shannon six-light chandelier complies. This contemporary fixture features brushed nickel finish steel framing with gracefully curved arms, a center orb accent, and traditional white fabric shades capping each candelabra lamp. Perfect for dining spaces, living areas, and entryways, this sophisticated chandelier is a natural choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.