Shannon Wall Sconce, 1-Light, 5.25 In.W x 7.25 In.L x 17 In.H, Matte Black/white

  • Mfr # 3040-1S-MB

  • Zoro # G511799650


product price:  $94.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Dimmable
Yes
Series
Shannon
Standards
CETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-1S-MB
Zoro #
G511799650
UPC #
685659186307
Country of Origin
China

Dimensions

Height
17 in
Width
5.25 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W

Details

Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Series
Shannon
Standards
CETL
Lamp Watts
60
Lamp Included
No
Rated Location
Dry
Frame Material
Steel
Bulb Base
Candelabra
Shade Material
Fabric
Shade Finish
White
Number of Lights
1
Location Rating
Dry
Collection
Shannon
Shade Finish/Color
white
Frame Finish
Matte Black

Description

Soft curves repurpose a traditional lighting design and add a fresh motif to a modern space. From the Shannon collection comes a simple yet attractive wall sconce that ties together surrounding decor. Framing featuring matte black finish steel contrasts with a white fabric shade to embrace iconic design features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.