
Shannon Wall Sconce, 1-Light, 5.25 In.W x 7.25 In.L x 17 In.H, Rubbed Brass/white
Mfr # 3040-1S-RB
Zoro # G011799655
product price:Â $112.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Dimmable
Yes
Lamp Included
No
Lamp Watts
60
Standards
CETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3040-1S-RB
Zoro #
G011799655
UPC #
685659186321
Country of Origin
China
Dimensions
Height
17 in
Width
5.25 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W
Details
Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Standards
CETL
Series
Shannon
Number of Lights
1
Rated Location
Dry
Frame Material
Steel
Shade Material
Fabric
Bulb Base
Candelabra
Shade Finish
White
Frame Finish
Rubbed Brass
Shade Finish/Color
white
Location Rating
Dry
Collection
Shannon
Description
From the Shannon collection comes a simple yet attractive wall sconce with a variation on traditional design. This one-light wall light ties together surrounding decor in a custom contemporary living room, dining space, or hallway. Framing featuring rubbed brass finish steel complements a white fabric shade to embrace iconic design features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.