
Shannon Wall Sconce, 2-Light, 12.75 In.W x 7.25 In.L x 17 In.H, Brushed Nickel/white
Mfr # 3040-2S-BN
Zoro # G811799633
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Dimmable
Yes
Lamp Included
No
Series
Shannon
Lamp Watts
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3040-2S-BN
Zoro #
G811799633
UPC #
685659186284
Country of Origin
China
Dimensions
Height
17 in
Width
12.75 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W
Details
Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Included
No
Series
Shannon
Lamp Watts
60
Standards
CETL
Number of Lights
2
Shade Material
Fabric
Rated Location
Dry
Shade Finish
White
Frame Material
Steel
Bulb Base
Candelabra
Collection
Shannon
Shade Finish/Color
white
Frame Finish
Brushed Nickel
Location Rating
Dry
Description
Graceful curves tell an artisanal story of a light fixture adding superb style to a living room, hallway, or dining space. This two-light metal wall sconce from the Shannon collection simplifies elegance with a minimalist brushed nickel finish steel frame and tall white fabric shades. Add this sconce to tie together surrounding decor and accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.