
Shannon Wall Sconce, 2-Light, 12.75 In.W x 7.25 In.L x 17 In.H, Matte Black/white
Mfr # 3040-2S-MB
Zoro # G211799660
product price:Â $154.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Dimmable
Yes
Series
Shannon
Standards
CETL
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3040-2S-MB
Zoro #
G211799660
UPC #
685659186277
Country of Origin
China
Dimensions
Height
17 in
Width
12.75 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W
Details
Dimmable
Yes
Finish
Matte Black
Item
Wall Sconce
Series
Shannon
Standards
CETL
Lamp Included
No
Lamp Watts
60
Shade Material
Fabric
Shade Finish
White
Rated Location
Dry
Frame Material
Steel
Bulb Base
Candelabra
Number of Lights
2
Frame Finish
Matte Black
Shade Finish/Color
white
Location Rating
Dry
Collection
Shannon
Description
Bring a crisp modern look to a living room, hallway, or dining space with a light fixture with a bold aesthetic. This two-light metal wall sconce from the Shannon collection simplifies elegance with a dynamic matte black finish steel frame and tall white fabric shades. Add this sconce to tie together surrounding decor and accents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.