Shannon Wall Sconce, 2-Light, 12.75 In.W x 7.25 In.L x 17 In.H, Rubbed Brass/white

  • Mfr # 3040-2S-RB

  • Zoro # G211799646


product price:  $176.00
/ea
Free Shipping & Returns

Key Features

Height
17 in
Dimmable
Yes
Length
7.25 in
Standards
CETL
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3040-2S-RB
Zoro #
G211799646
UPC #
685659186291
Country of Origin
China

Dimensions

Height
17 in
Width
12.75 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W

Details

Dimmable
Yes
Finish
Rubbed Brass
Item
Wall Sconce
Standards
CETL
Lamp Watts
60
Series
Shannon
Lamp Included
No
Shade Material
Fabric
Bulb Base
Candelabra
Shade Finish
White
Frame Material
Steel
Number of Lights
2
Rated Location
Dry
Frame Finish
Rubbed Brass
Collection
Shannon
Location Rating
Dry
Shade Finish/Color
white

Description

A rich finish and romantic silhouette add exquisite elegance to a modern living room, hallway, or dining space as it infuses ambient lighting for accenting or full room illumination. This two-light metal wall sconce from the Shannon collection simplifies style with a beautiful rubbed brass finish steel frame and tall white fabric shades. Add this sconce to tie together surrounding decor and accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.