Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shark 1 Light Pendant, Brushed Nickel & Matte Opal

  • Mfr # 100701BN-DMO14

  • Zoro # G305840476


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
14"
Width
14"
Number of Lights
1
Style
novelty; whimsical; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BN-DMO14
Zoro #
G305840476
UPC #
685659054934
Country of Origin
China

Dimensions

Height
11"
Length
14"
Width
14"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
novelty; whimsical; billiard
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
100
Series
Shark
Rated Location
Dry
Shade Finish
Matte Opal
Bulb Base
Medium

Description

This brushed nickel styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a dome matte opal glass shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.