Zoro Homepage

Shark 3 Light Billiard Light, Brushed Nickel & Clear Ribbed

  • Mfr # 170BN-RMB

  • Zoro # G605843412


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Length
58"
Width
14"
Height
15"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170BN-RMB
Zoro #
G605843412
UPC #
685659048575
Country of Origin
China

Dimensions

Length
58"
Width
14"
Height
15"
Chain Length
2x 72"
Canopy Dimensions
6.6 in x 4.8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
novelty; whimsical; billiard
Shade Material
Glass + Steel
UL Listed
CUL/cETLu
Series
Shark
Shade Finish
Clear Ribbed and Matte Black
Rated Location
Dry

Description

Playful pool ball motifs best describe this beautiful three light fixture. Finished in Brushed Nickel and paired with Clear Ribbed Glass and Metal Matte Black shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.