Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shark 3 Light Billiard Light, Brushed Nickel & Matte Black

  • Mfr # 170BN-SMB

  • Zoro # G605843344


product price: $720.00
/ea
Free Shipping & Returns

Key Features

Length
60"
Width
16"
Height
15"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170BN-SMB
Zoro #
G605843344
UPC #
685659048599
Country of Origin
China

Dimensions

Length
60"
Width
16"
Height
15"
Chain Length
2x 72"
Canopy Dimensions
6.6 in x 4.8 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Shark
Style
novelty; whimsical; billiard
UL Listed
CUL/cETLu
Shade Finish
Matte Black
Rated Location
Dry

Description

Playful pool ball motifs best describe this beautiful three light fixture. Finished in Brushed Nickel and paired with Stepped Matte Black metal shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.