Zoro Homepage

Shark 3 Light Billiard Light, Matte Black & Clear Ribbed

  • Mfr # 170MB-RCH

  • Zoro # G505842973


product price: $596.00
/ea
Free Shipping & Returns

Key Features

Length
58"
Width
14"
Height
15"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170MB-RCH
Zoro #
G505842973
UPC #
685659049374
Country of Origin
China

Dimensions

Length
58"
Width
14"
Height
15"
Chain Length
2x 72"
Cord/Wire Length
110 in
Canopy Dimensions
6.6 in x 4.8 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Shark
Style
novelty; whimsical; billiard
UL Listed
CUL/cETLu
Shade Material
Glass + Steel
Rated Location
Dry
Shade Finish
Clear Ribbed and Chrome

Description

Playful pool ball motifs best describe this beautiful three light fixture. Finished in Matte Black and paired with Clear Ribbed Glass and Metal Chrome shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.