Zoro Homepage

Sharp Shooter 3 Light Billiard Light, Brushed Nickel & Green

  • Mfr # 155-3BN-ARG

  • Zoro # G505843475


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Length
48"
Width
14"
Height
10"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-3BN-ARG
Zoro #
G505843475
UPC #
685659005608
Country of Origin
China

Dimensions

Length
48"
Width
14"
Height
10"
Chain Length
2x 36"
Canopy Dimensions
8 in x 4-1/2 in
Cord/Wire Length
60 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Series
Sharp Shooter
UL Listed
CUL/cETLu
Shade Material
Acrylic
Style
traditional; classical; billiard
Rated Location
Dry
Shade Finish
Green

Description

The simple styling of this three light fixture creates a classic statement. Finished in brushed nickel, this three light fixture uses green acrylic shades to compliment its classic look, and 36’’ of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.