Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sharp Shooter 3 Light Billiard Light, Brushed Nickel & Satin Gold

  • Mfr # 155-3BN-MSG

  • Zoro # G205843058


product price: $318.00
/ea
Free Shipping & Returns

Key Features

Length
48"
Width
14"
Height
10"
Frame Material
Steel
Frame Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-3BN-MSG
Zoro #
G205843058
UPC #
685659075502
Country of Origin
China

Dimensions

Length
48"
Width
14"
Height
10"
Chain Length
2x 36"
Cord/Wire Length
60 in
Canopy Dimensions
6.7 in x 4.76 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Brushed Nickel
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Series
Sharp Shooter
Style
traditional; classical; billiard
Rated Location
Dry
Shade Finish
Satin Gold

Description

The simple styling of this three light fixture creates a classic statement. Finished in brushed nickel, this three light fixture uses satin gold shades to compliment its classic look, and 36’’ of chain per side is included to ensure the perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.