Sheridan 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Seedy

  • Mfr # 594CHM-BK

  • Zoro # G305842029


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8"
Width
8"
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
594CHM-BK
Zoro #
G305842029
UPC #
685659167191
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
17"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Shade Material
Glass
UL Listed
CUL/cETLu
Style
Outdoor, Architectural, Modern, Transitional, Industrial
Series
Sheridan
Frame Finish
Black
Frame Material
Aluminum
Light Bulb Wattage
100 W
Dimmable
Yes
Shade Finish
Seedy
Rated Location
Damp

Description

Bring a sleek village look with modern updating to an exterior space with the Sheridan one-light outdoor chain mount ceiling fixture. Linear profiling builds a box-style tapered frame fashioned of black steel, with a seedy glass cylinder shade seeking shelter inside. All elements are designed to accommodate typical outdoor weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.